Shop All Home & Office Phones
Cisco
Ip Phone 7945 Geth Col Spare
Mfr # CP-7945G=
Zoro # G2644526
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type IP Phone
- Screen Size 5"
- Display Color Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-7945G=
- Zoro # G2644526
- UPC # 882658140358
- Country of Origin China
- Category Home & Office Phones
Dimensions
Screen Size | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | IP Phone |
Display Color | Color |
Description
This is a CISCO brand IP Phone 7945 Geth Col Spare. It has a 5" screen size and a color display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- ILC Replacement for Duracell Dr9576 (DR9576 DURACELL)
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO 8832 Na Charcoal Poe Option (CP-8832-K9)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO Ip 8851 Mpp With Pwr Cube 4 Na (CP-8851-3PW-NA-K9=)
- CLARITY Clarity In-Line Black Phone Amplifier (WE-W10-00)
- Cisco Home & Office Phones