Shop All Home & Office Phones
Cisco
Cisco Ip Video Phone 8845 Mpp
Mfr # CP-8845-3PW-NA-K9=
Zoro # G9090972
product price: $562.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 10.1 in
- Color Charcoal
- Depth 3.9 in
- Features Features,"Caller ID(4), Network (RJ-45), PoE (RJ-45) Port, Speakerphone, TAA Compliant, Video Phone"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-8845-3PW-NA-K9=
- Zoro # G9090972
- UPC # 889728142724
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 9 in |
Width | 10.1 in |
Depth | 3.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Charcoal |
Features | Features,"Caller ID(4), Network (RJ-45), PoE (RJ-45) Port, Speakerphone, TAA Compliant, Video Phone" |
Number of Network (RJ-45) Ports | 2 |
Series | 8800 |
IP Phone Technology | VoIP |
Product Type | IP Phone |
Wireless Technology | Bluetooth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291CT)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, C-Style (HKLN4604B)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO 8832 Na Charcoal Poe Option (CP-8832-K9)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow (255-003YLSK)
- Cisco Home & Office Phones