Shop All Ethernet Switches
Cisco
Cbs110 Unmanaged 8-Port Ge, CBS110-8PP-D-NA
Mfr # CBS110-8PP-D-NA
Zoro # G100487142
product price: $142.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 48 V DC
- Width 6.3"
- Depth 5.1"
- Height 1.2"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CBS110-8PP-D-NA
- Zoro # G100487142
- UPC # 889728326063
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6.3" |
Depth | 5.1" |
Height | 1.2" |
Details
Promotion Restriction | Not eligible for promotion |
Input Voltage | 48 V DC |
Product Type | Ethernet Switch |
Power Consumption | 5.29 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- ILC Replacement for HBC Ba225000 (BA225000 HBC)
- MIGHTY MAX BATTERY 12V 250Ah SLA Replacement for Enduring CB250-12, CB 250-12 - 8PK (MAX3892254)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- CABLE WHOLESALE 5 port Fast Ethernet Switch 10-100 Mbps Auto-Negotiation (ES-3105P)
- RED LION Ethernet Switch (1005TX)
- AVCOMM 28-Port Fully Managed Industrial POE/POE+ Switch 24 POE/POE+ RJ45 10/100/1000BaseT(X) (6028GX8-POE-AC-DC2)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- MOXA Sfp Module W/ 1 1000BasesfpPort W/ Lc Connector For 30Km, Sfp-1Glhlc-T (SFP-1GLHLC-T)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- Cisco Ethernet Switches