Shop All Server Switches & Adapters
Cisco
Catalyst 3850 48 Port Data Lan Base
Mfr # WS-C3850-48T-L
Zoro # G2561460
product price: $3,638.99
/ea
Free Shipping & Returns
$3,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Power Supply
- Product Type Ethernet Switch
- Height 1.8"
- Width 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C3850-48T-L
- Zoro # G2561460
- UPC # 882658547904
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.8" |
Width | 17.5" |
Depth | 17.7" |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS902-4RL)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- AP PRODUCTS AP Products 024-1004 LP Tank Check Monitor (024-1004)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- Cisco Server Switches & Adapters