Shop All Server Switches & Adapters
Cisco
Catalyst 3850 24P Poe Ip Base
Mfr # WS-C3850-24P-S
Zoro # G2566939
product price: $3,215.99
/ea
Free Shipping & Returns
$3,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Depth 17.7"
- Width 17.5"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C3850-24P-S
- Zoro # G2566939
- UPC # 882658547713
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.8" |
Depth | 17.7" |
Width | 17.5" |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Lithium Battery, 3.6Volt, C-Size, 5/pk (42224-5)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery (ML4-6711011111114)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- MIDLAND RADIO Cable, For Mfr. No. BRB200, Portable, 12V (BA1)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- Cisco Server Switches & Adapters