Shop All Server Switches & Adapters
Cisco
Catalyst 3850 24 Port Data Ip Services
Mfr # WS-C3850-24T-E
Zoro # G2568521
product price: $10,889.99
/ea
Free Shipping & Returns
$10,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Layer 3 Switch
- Width 17.5"
- Height 1.8"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C3850-24T-E
- Zoro # G2568521
- UPC # 882658547812
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 17.5" |
Height | 1.8" |
Depth | 17.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Description
This is a CISCO brand Catalyst 3850 24 Port Data IP Services Layer 3 Switch. It has a width of 17.5", a height of 1.8", and a depth of 17.7". It is powered by a power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 3ft (P582-003)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- EZGENERATION 48 Port 1GB 2 x 1GB 4 x SFP Plus Uplink Rack-Mountable Switch - Black (EZ3302384)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- Cisco Server Switches & Adapters