Shop All Server Switches & Adapters
Cisco
Catalyst 3750X 48 Port Poe Ip Base
Mfr # WS-C3750X-48P-S
Zoro # G2564568
product price: $8,549.99
/ea
Free Shipping & Returns
$8,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Ethernet Switch
- Width 17.5"
- Power Source Power Supply
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C3750X-48P-S
- Zoro # G2564568
- UPC # 882658330315
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 17.5" |
Height | 1.8" |
Depth | 18" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
This is a CISCO brand Catalyst 3750X 48 Port Poe Ip Base Ethernet Switch. It has a width of 17.5", a height of 1.8", and a depth of 18". It is powered by a power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery (ML7-612321111111114)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Edwards 1799-108WL Direct Replacement Battery (ML4-671)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- RARITAN Raritan 11352326 Dominion KVM Switch - 8X Ports - Rack-Mountable (11352326)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- Cisco Server Switches & Adapters