Shop All Server Switches & Adapters
Cisco
Catalyst 3560X 24 Port Poe Ip Base
Mfr # WS-C3560X-24P-S
Zoro # G2569300
product price: $3,551.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ethernet Switch
- Height 1.8"
- Depth 18"
- Power Source Power Supply
- Width 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C3560X-24P-S
- Zoro # G2569300
- UPC # 882658330414
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.8" |
Depth | 18" |
Width | 17.5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
This is a CISCO brand Catalyst 3560X 24 Port Poe Ip Base Ethernet Switch. It has a height of 1.8", a depth of 18", a width of 17.5", and is powered by a power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- POWERDRIVE 20000 Mah Power Bank (PDPB20000)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Coolster 110CC GK-6110A (YTX4L-BS156112)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces 5.5Ah HR5.5-12-T2, HR5.5-12T2 (ML5-12246)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- BLACK BOX Standard Adapter Panel, Bronze Sleeves, (3) Duplex Sc Pairs, Beige (JPM451B)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- MOXA 32Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-32)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- Cisco Server Switches & Adapters