Shop All Server Switches & Adapters
Cisco
Catalyst 2960S Stack 48 Gige 4 X Sfp Lan Base
Mfr # WS-C2960S-48TS-L
Zoro # G2563612
product price: $2,710.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5"
- Height 1.8"
- Depth 11.8"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C2960S-48TS-L
- Zoro # G2563612
- UPC # 882658337444
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 17.5" |
Height | 1.8" |
Depth | 11.8" |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, Carry Accessory (RH6100)
- ILC Replacement For Honeywell Battery (300-11186)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- Cisco Server Switches & Adapters