Shop All Server Switches & Adapters
Cisco
Catalyst 2960S Stack 24 Gige 2 X 10G Sfp+ Lan Base
Mfr # WS-C2960S-24TD-L
Zoro # G2556210
product price: $2,452.99
/ea
Free Shipping & Returns
$2,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 11.8"
- Width 17.5"
- Power Source Power Supply
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C2960S-24TD-L
- Zoro # G2556210
- UPC # 882658337352
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 11.8" |
Width | 17.5" |
Height | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AIPHONE Intercom (SBX-AXDV30)
- POPSOCKETS PopGrip Premium Iridescent Confetti, White (803751)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3201BT (P3201BT)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- Cisco Server Switches & Adapters