Shop All Server Switches & Adapters
Cisco
Cat 2960-Sf 48 Fe Poe 370W, 4 X Sfp, Lan
Mfr # WS-C2960S-F48LPS-L
Zoro # G2564516
product price: $2,914.99
/ea
Free Shipping & Returns
$2,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # WS-C2960S-F48LPS-L
- Zoro # G2564516
- UPC # 882658524264
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PULSE Elite Wireless Gaming Headset for PlayStation (1000038059)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- MOXA 2Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6250)
- BLACK BOX Mediacento Ipx Controller (VSW-MC-CTRL)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- Cisco Server Switches & Adapters