Shop All Wireless Routers
Cisco
C1921 Mod Rtr 2 Ge 2Ehwic Slots 512Dram Ip Base
Mfr # CISCO1921/K9
Zoro # G2564778
product price: $1,085.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 13.5"
- Product Type Router
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CISCO1921/K9
- Zoro # G2564778
- UPC # 882658343179
- Country of Origin United States
- Category Wireless Routers
Dimensions
Height | 1.8" |
Width | 13.5" |
Depth | 11.5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Router |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F (ML8-1213335397)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- KASDA AC1200M Dual-band WiFi Gigabit Router w/ 4x External 3dBi Antennas (KW6516)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- INTEL Intel AX201.NGWG.NV AX201.NGWG.NV Wi-Fi 6 AX201 2230 2 x 2 AX Plus BT No VPro Wi-Fi & Bluetooth Combo Adapter (AX201.NGWG.NV)
- AP PRODUCTS AP Products 013-570 Travel Trailer Lock Black (013-570)
- ADVANTECH LoRaWAN Gateway 100 nodes LTE with 915 Mhz (WISE-6610-N100C-A)
- Cisco Wireless Routers