Shop All TV Antennas
Cisco
Aironet Patch - Antenna - 6 Dbi - Directional -
Mfr # AIR-ANT-2460P-R
Zoro # G2531379
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1"
- Width 3.60"
- Connector Type RP-TNC
- Impedance 50 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT-2460P-R
- Zoro # G2531379
- UPC # 882658018190
- Country of Origin China
- Category TV Antennas
Dimensions
Height | 1" |
Width | 3.60" |
Depth | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | RP-TNC |
Impedance | 50 Ohm |
Product Type | Antenna |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Phone Filter (AT100)
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- LOWELL Attenuator 10W 7025V (10LVC)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- COMMSCOPE Replacement for Commscope 204673-2 (204673-2 COMMSCOPE)
- METRA ELECTRONICS METRA 44UM53 Am-Fm Mirror Mount Antenna (44UM53)
- WILSON ELECTRONICS Pro Wideband Direction Antenna (311228)
- PANORAMA ANTENNAS Low Prof Mag Mimi 2/3/4G 3M Smap (LPAMM-BC3G-26-3SP)
- KING King K6B-OA8300 HDTV Batwing Antenna Replacement with Signal Meter (K6B-OA8300)
- FIRESTIK Firestik KW4-BL Original 4 ft. Antenna -Bright Blue (KW4-BL)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- Cisco TV Antennas