Shop All TV Antennas
Cisco
Aironet Diversity Patch - Antenna - 6.5 Dbi - Directional
Mfr # AIR-ANT-2465P-R
Zoro # G2529017
product price: $281.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 6.60"
- Connector Type RP-TNC
- Impedance 50 Ohm
- Depth 4.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT-2465P-R
- Zoro # G2529017
- UPC # 882658018183
- Country of Origin China
- Category TV Antennas
Dimensions
Height | 1" |
Width | 6.60" |
Depth | 4.40" |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | RP-TNC |
Impedance | 50 Ohm |
Product Type | Antenna |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger (MAX3832215)
- GEMINI 2000Watt Active 15Inch Loudspeaker (AS-2115P)
- ABB 1SVR427056R0000, CP-T 24/20.0 POWER SUPPLY 500 V MAX (1SVR427056R0000)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- DIGIWAVE Digiwave WAY24132 2.4Ghz Yagi Antenna (WAY24132)
- LAVA LAVA HD-2605 ULTRA UHF - VHF HDTV Antenna with Remote Control (HD-2605 ULTRA)
- AUDIOVOX PassiveInd HDTV Antenna (ANT111EV)
- GE GE 4-Way Amplifier, 50-900MHz (34479)
- CELLPHONE-MATE Wide Band Patch Antenna (Connects Directly To Amplifier) w/ Fme (SC-110W)
- COMMSCOPE Replacement for Tessco 209800-28b (209800-28B)
- DIGIWAVE Digiwave DGL - 902D - Circular Dss Dual LNBF - Square Type in Clear Head with 2xCircuit (DGL-902D)
- Cisco TV Antennas