Shop All Wireless Access Points
Cisco
Aironet Articulated Dipole Antenna
Mfr # AIR-ANT2422DW-R=
Zoro # G2642791
product price: $23.99
/ea
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Antenna
- Connector Type RP-TNC
- Height 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT2422DW-R=
- Zoro # G2642791
- UPC # 882658120305
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 5.50" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Connector Type | RP-TNC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- TP-LINK PoE+ Injector (POE160S)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- Cisco Wireless Access Points