Shop All Wireless Access Points
Cisco
Aironet Antenna 5 Ghz 3.5 Dbi For 1260 Series
Mfr # AIR-ANT5135SDW-R
Zoro # G2642721
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.75"
- Number of Connectors 1
- Connector Type RP-TNC
- Height 1.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5135SDW-R
- Zoro # G2642721
- UPC # 737069068381
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Diameter | 0.75" |
Height | 1.70" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 1 |
Connector Type | RP-TNC |
Product Type | Antenna |
Compatibility | Cisco Aironet 3500 Series Access Point |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Super Heavy Duty D Zinc Carbon Batteries 2 pk Carded, 2PK (1250SW-2)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Weida WB1270 (MAX3973797)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ZURN Ethernet, plumbSMARTGateway LoRaWAN (ZGW-LORA-W1-ETH)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- TP-LINK PoE+ Injector (POE160S)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- Cisco Wireless Access Points