Shop All Wireless Access Points
Cisco
Aironet - Antenna - 2 Dbi - Omni Directional
Mfr # AIR-ANT4941
Zoro # G2642712
product price: $11.29
/ea
Not eligible for select promotions
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.50"
- Number of Connectors 1
- Connector Type RP-TNC
- Product Type Antenna
- Compatibility Cisco Aironet 2.4 GHz Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT4941
- Zoro # G2642712
- UPC # 746320380353
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 4.50" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 1 |
Connector Type | RP-TNC |
Product Type | Antenna |
Compatibility | Cisco Aironet 2.4 GHz Access Point |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- BATTERY CLERK AJC® ExpertPower EXP645 6V 4.5Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP645)
- MAN & MACHINE Reallycool Low Profile Keyboar, RCLP/W5 (RCLP/W5)
- ILC Replacement for Brother Ba-e001 Battery (BA-E001 BATTERY BROTHER)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- Cisco Wireless Access Points