Shop All Wireless Access Points
Cisco
Aironet 802.11N Outdr Mesh Ap Haz Loc A
Mfr # AIR-CAP1552H-A-K9
Zoro # G2645689
product price: $3,130.99
/ea
Free Shipping & Returns
$3,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12"
- Depth 7.8"
- Height 6.4"
- Input Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP1552H-A-K9
- Zoro # G2645689
- UPC # 882658371844
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 12" |
Depth | 7.8" |
Height | 6.4" |
Details
Promotion Restriction | Not eligible for promotion |
Input Voltage | 12 V DC |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Features | Quality of Service (QoS), MIMO Technology |
Description
The CISCO Aironet 802.11N Outdoor Mesh Access Point Hazardous Location A is 12" wide, 7.8" deep, and 6.4" high. It has an input voltage of 12 V DC and a wireless LAN standard of IEEE 802.11n. It is a type of wireless access point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Replacement Battery 2, RBC2 (RBC2)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- ILC Replacement for GE Fanuc R-2/3agct4a Battery (R-2/3AGCT4A BATTERY GE FANUC)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- Cisco Wireless Access Points