Shop All Wireless Access Points
Cisco
Aironet 802.11A/G/N Ctrlr-Basd Ap CleanAir Int Ant A, AIR-CAP3502I-A-K9
Mfr # AIR-CAP3502I-A-K9
Zoro # G2647350
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Depth 8.7"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3502I-A-K9
- Zoro # G2647350
- UPC # 882658285950
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.8" |
Depth | 8.7" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11n |
Description
The Cisco Aironet 802.11A/G/N Ctrlr-Basd Ap CleanAir Int Ant A,AIR-CAP3502I-A-K9 is a wireless access point with a wireless LAN standard of IEEE 802.11n. It has a height of 1.8", a width of 8.7", and a depth of 8.7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Plastic (MBB3)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- ZEUS BATTERY PRODUCTS 12V 20Ah Lfp Lithium Iron Phosphate (PCLFP20-12.8SP)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- ZURN Ethernet, plumbSMARTGateway LoRaWAN (ZGW-LORA-W1-ETH)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- Cisco Wireless Access Points