Shop All Wireless Access Points
Cisco
Aironet 802.11A/G/N Ctrlr-Basd Ap CleanAir Int Ant A, AIR-CAP3501I-A-K9
Mfr # AIR-CAP3501I-A-K9
Zoro # G2646906
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Product Type Wireless Access Point
- Depth 8.7"
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3501I-A-K9
- Zoro # G2646906
- UPC # 882658286124
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.8" |
Depth | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11n |
Description
The Cisco Aironet 802.11A/G/N Ctrlr-Basd Ap CleanAir Int Ant A,AIR-CAP3501I-A-K9 is a wireless access point with a height of 1.8" and a depth of 8.7". It is compliant with the IEEE 802.11n wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crestron Tst-600 Battery (TST-600 BATTERY CRESTRON)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Gruber Power GPS12-18 (ML18-12F268)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- ILC Replacement for Light Bulb / Lamp DDL Lamp / Bulb 20V 150w replacement light bulb lamp (DDL LAMP / 20V 150W)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- Cisco Wireless Access Points