Shop All Wireless Access Points
Cisco
Aironet 802.11 A/B/G/N Wireless Ap
Mfr # AIR-CAP2602E-A-K9
Zoro # G2646486
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features MIMO Technology
- Depth 2.1"
- Height 8.7"
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP2602E-A-K9
- Zoro # G2646486
- UPC # 882658508448
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 2.1" |
Height | 8.7" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Input Voltage | 48 V DC |
Description
This is a CISCO brand Aironet 802.11 A/B/G/N Wireless Access Point with a depth of 2.1", a height of 8.7", a width of 8.7", and an input voltage of 48 V DC. It is compliant with the IEEE 802.11n Wireless LAN Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Rm-a800 (RM-A800 COMMSCOPE)
- LOGITECH Mouse, M330, Silent Black, L (910-004905)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- Cisco Wireless Access Points