Shop All Wireless Access Points
Cisco
Aironet 702I Wireless Access Point Internal Antenna
Mfr # AIR-CAP702I-A-K9
Zoro # G2642697
product price: $317.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features MIMO Technology
- Wireless LAN Standard IEEE 802.11n
- Product Type Wireless Access Point
- Depth 2"
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP702I-A-K9
- Zoro # G2642697
- UPC # 882658540837
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 2" |
Height | 7" |
Width | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Description
This is a CISCO brand Aironet 702I Wireless Access Point Internal Antenna. It has a Wireless LAN Standard of IEEE 802.11n, a Product Type of Wireless Access Point, and a Depth of 2", Height of 7", and Width of 7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLPHONE-MATE Wide Band Patch Antenna (Connects Directly To Amplifier) w/ Fme (SC-110W)
- ILC Replacement for Kodak Carousel 4200 replacement light bulb lamp (CAROUSEL 4200 KODAK)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- Cisco Wireless Access Points