Shop All TV Antennas
Cisco
Aironet 5Ghz Patch Ant W/ Rp-Tnc
Mfr # AIR-ANT5170P-R
Zoro # G2528089
product price: $1.55
/ea
Sold in multiples of 9 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.70"
- Width 4.30"
- Depth 5.70"
- Cable Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5170P-R
- Zoro # G2528089
- UPC # 746320992013
- Country of Origin China
- Category TV Antennas
Dimensions
Height | 0.70" |
Width | 4.30" |
Depth | 5.70" |
Cable Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Connector Type | RP-TNC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 55Ah Rechargeable Sealed Lead Acid Battery (ML55-12)
- AFTERMARKET Leece Neville Diode And Lead Kit (LNP-102-32-JN)
- LIVEWIRE Logitech Wireless Touch Keyboard With Built-In Touchpad (LI81253)
- MIGHTY MAX BATTERY 12V 10AH Battery for LIFAN Model # ES400 (ML10-1205)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- DIGIWAVE Digiwave ANT - 2190 - Outdoor Superior HD TV Digital Antenna (ANT-2190)
- FIRESTIK Firestik FG2-W 2 ft. Ngp Replacement Whip - White (FG2-W)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- PANORAMA ANTENNAS Lpam The Low Profile Mimo 2Xlte Ant Is A Compact, Robust Low-Profile (LPAM-BC3G-26-3SP)
- COMMSCOPE Replacement for Commscope Mf-511 (MF-511 COMMSCOPE)
- SPARK Antenna Roof Mount Kit (SP113831)
- Cisco TV Antennas