Shop All Wireless Access Points
Cisco
Aironet 5Ghz 3.5Dbi Dip Straight Ant Rp-Tnc Gry 1
Mfr # AIR-ANT5135DG-R=
Zoro # G2644508
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 0.62"
- Product Type Antenna
- Height 5.30"
- Connector Type RP-TNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5135DG-R=
- Zoro # G2644508
- UPC # 882658126475
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 0.62" |
Height | 5.30" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Connector Type | RP-TNC |
Impedance | 50 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- ILC Replacement for Motorola MAG ONE Bpr40 (MAG ONE BPR40 MOTOROLA)
- ILC Replacement for Dyson V6 Motorhead Exclusive (V6 MOTORHEAD EXCLUSIVE DYSON)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- Cisco Wireless Access Points