Shop All Wireless Access Points
Cisco
Aironet 4400 Wlan Ctrlr Up To 50 1000 Ser Ap
Mfr # AIR-WLC4402-50-K9
Zoro # G2644620
product price: $25,644.99
/ea
Free Shipping & Returns
$25,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 17.5"
- Height 1.8"
- Product Type Wireless LAN Controller
- Depth 15.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-WLC4402-50-K9
- Zoro # G2644620
- UPC # 882658040030
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 17.5" |
Height | 1.8" |
Depth | 15.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless LAN Controller |
Features | Quality of Service (QoS) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS Anker MagGO Magnetic Battery Charger with Grip for Apple MagSafe, Black (A1612H11)
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F2 Faston Tab Terminal, AGM Type (D5779)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Fenton Technologies PowerOn H5500 - 2 Pack (ML10-12MP2311913846125)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- TP-LINK PoE+ Injector (POE160S)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- Cisco Wireless Access Points