Shop All Wireless Access Points
Cisco
Aironet 3702I Controller Based Wap
Mfr # AIR-CAP3702I-B-K9
Zoro # G2644447
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8.7"
- Wireless LAN Standard IEEE 802.11ac
- Height 2.1"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3702I-B-K9
- Zoro # G2644447
- UPC # 882658933424
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 8.7" |
Height | 2.1" |
Depth | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The CISCO Aironet 3702I Controller Based Wap is a wireless access point with a width of 8.7", a height of 2.1", and a depth of 8.7". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bose 300770-001 Battery (300770-001 BATTERY BOSE)
- IDEASTREAM Ideastream VZ01415 Two-Sided CD Refill Pages for Three-Ring Binder 50/Pack (VZ01415)
- QUARTET Portable Tripod Projection Screen (570S)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI Access Point WiFi 6 Pro (U6-Pro-US)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- Cisco Wireless Access Points