Shop All Wireless Access Points
Cisco
Aironet 3600 Series Ap Dual Band 802.11A/G/N, AIR-CAP3602I-A-K9
Mfr # AIR-CAP3602I-A-K9
Zoro # G2648041
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11n
- Depth 8.7"
- Product Type Wireless Access Point
- Height 2.1"
- Width 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3602I-A-K9
- Zoro # G2648041
- UPC # 882658455056
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Height | 2.1" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Description
The Cisco Aironet 3600 Series AP Dual Band 802.11a/g/n, AIR-CAP3602I-A-K9 is a wireless access point with a wireless LAN standard of IEEE 802.11n. It has a depth of 8.7", a height of 2.1", and a width of 8.7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Br Sqdqo 2-1P 20/20A 3/4 (QO2020CP)
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Schumacher SB 12750 (ML75-12GEL53)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- TP-LINK PoE+ Injector (POE160S)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- Cisco Wireless Access Points