Shop All Wireless Access Points
Cisco
Aironet 3600 Series Ap Dual Band 802.11A/G/N, AIR-CAP3602E-A-K9
Mfr # AIR-CAP3602E-A-K9
Zoro # G2647877
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11n
- Depth 8.7"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3602E-A-K9
- Zoro # G2647877
- UPC # 882658458422
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Height | 1.8" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11n |
Input Voltage | 57 V DC |
Features | MIMO Technology |
Description
The Cisco Aironet 3600 Series AP Dual Band 802.11a/g/n, AIR-CAP3602E-A-K9 is a wireless access point with a wireless LAN standard of IEEE 802.11n. It has a depth of 8.7", a height of 1.8", an input voltage of 57 V DC, and a width of 8.7".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-354u-tra1 (RAP-354U-TRA1 RAM MOUNTS)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- CENTON Centon Micro Sd Card 32Gb Class 4 (S1-MSDHC4-32G)
- ILC Replacement for Panasonic Ty-la1000 Lamp & Housing (TY-LA1000 LAMP & HOUSING PANASONIC)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- Cisco Wireless Access Points