Shop All Wireless Access Points
Cisco
Aironet 2702E Controller-Based Wireless Access Point
Mfr # AIR-CAP2702E-A-K9
Zoro # G2648428
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 8.7"
- Features MIMO Technology
- Height 2"
- Width 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-CAP2702E-A-K9
- Zoro # G2648428
- UPC # 882658622502
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Height | 2" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity (TMS-DS1113T)
- GARMIN Dash Cam Mini 2 - Black (010-02504-00)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- KENSINGTON SmartFit Monitor Stands, 12.25w x 2.25d x 4.75h, Black (K52785WW)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- TP-LINK PoE+ Injector (POE160S)
- ZURN Ethernet, plumbSMARTGateway LoRaWAN (ZGW-LORA-W1-ETH)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- Cisco Wireless Access Points