Shop All Wireless Access Points
Cisco
Aironet 2602I Ieee 802.11N 450 Mbps Wrls
Mfr # AIR-SAP2602I-A-K9
Zoro # G2645969
product price: $665.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11n
- Product Type Wireless Access Point
- Height 2.1"
- Width 8.7"
- Depth 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-SAP2602I-A-K9
- Zoro # G2645969
- UPC # 882658509254
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 2.1" |
Width | 8.7" |
Depth | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Features | MIMO Technology |
Description
The Cisco Aironet 2602I is an IEEE 802.11n wireless access point with a maximum data rate of 450 Mbps. It has a Wireless LAN Standard of IEEE 802.11n, a product type of Wireless Access Point, and dimensions of 2.1" (height), 8.7" (width), and 8.7" (depth).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-203)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- TP-LINK PoE+ Injector (POE160S)
- Cisco Wireless Access Points