Shop All Wireless Access Points
Cisco
Aironet 2602I 802.11N Access Point
Mfr # AIR-SAP2602I-E-K9
Zoro # G2645339
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Wireless Access Point
- Height 2.1"
- Wireless LAN Standard IEEE 802.11n
- Depth 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-SAP2602I-E-K9
- Zoro # G2645339
- UPC # 882658509278
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 2.1" |
Depth | 8.7" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11n |
Features | MIMO Technology |
Description
The Cisco Aironet 2602I 802.11N Access Point is a wireless access point with a product type of Wireless Access Point, a height of 2.1", a wireless LAN standard of IEEE 802.11n, a depth of 8.7", and a width of 8.7".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- ILC Replacement for Physio-control Lifepak 500 Lithium Battery (LIFEPAK 500 LITHIUM BATTERY PHYSIO-CONTROL)
- ILC Replacement for Globalstar Gsp-1700 Battery (GSP-1700)
- ILC Replacement for Euro-pro X1725qn (X1725QN EURO-PRO)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- Cisco Wireless Access Points