Shop All Wireless Access Points
Cisco
Aironet 2602E Auto Wireless Access Point
Mfr # AIR-SAP2602E-A-K9
Zoro # G2645147
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2.1"
- Features MIMO Technology
- Width 8.7"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-SAP2602E-A-K9
- Zoro # G2645147
- UPC # 882658509230
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 2.1" |
Width | 8.7" |
Depth | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11n |
Input Voltage | 57 V DC |
Description
The CISCO Aironet 2602E Auto Wireless Access Point is a wireless access point with a product type of Wireless Access Point and a Wireless LAN Standard of IEEE 802.11n. It has a height of 2.1", a width of 8.7", and a depth of 8.7". It requires an input voltage of 57 V DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Zeus PC4.2-6 - 4 Pack (ML4-6MP48106100372)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- BETTERBATTERY 32 in. Height Adjustable Arm Computer Monitor Stand; Black (BE389384)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- Cisco Wireless Access Points