Shop All Wireless Access Points
Cisco
Aironet 2.4Ghz 6 Dbi 802.11N Directional Ant
Mfr # AIR-ANT2460NP-R=
Zoro # G2643150
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 1.13"
- Width 11.25"
- Number of Connectors 1
- Product Type Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT2460NP-R=
- Zoro # G2643150
- UPC # 882658268007
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 1.13" |
Width | 11.25" |
Height | 5.80" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Connectors | 1 |
Product Type | Antenna |
Connector Type | RP-TNC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- TYCON SYSTEMS PoE Tester, 802.3af/at/bt/Pasv, 2-4 pair (POE-Tester)
- MIGHTY MAX BATTERY YTZ14S 12V Battery for BMW 1200 HP2 Sport / Megamoto / Enduro 05-11 (YTZ14S1193)
- ILC Replacement for Nikon Coolpix L5 Digital Camera Battery (COOLPIX L5 DIGITAL CAMERA BATTERY NIKON)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- UBIQUITI NETWORKS COMMERCIAL UniFi 6 Long-Range Access Pt (U6LRUS)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- Cisco Wireless Access Points