Shop All Wireless Access Points
Cisco
Aironet 1852E Wireless Access Point
Mfr # AIR-AP1852E-B-K9
Zoro # G2645381
product price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Wireless Access Point
- Height 2"
- Depth 8.3"
- Width 8.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-AP1852E-B-K9
- Zoro # G2645381
- UPC # 882658852596
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 2" |
Depth | 8.3" |
Width | 8.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The Cisco Aironet 1852E Wireless Access Point is a product type of wireless access point with a height of 2 inches, a depth of 8.3 inches, and a width of 8.3 inches. It is compliant with the IEEE 802.11ac wireless LAN standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- Cisco Wireless Access Points