Shop All Wireless Access Points
Cisco
Aironet 1702I Controller-Based- Wireless Access Point
Mfr # AIR-CAP1702I-B-K9
Zoro # G2647682
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wireless LAN Standard IEEE 802.11ac
- Height 2"
- Depth 8.7"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP1702I-B-K9
- Zoro # G2647682
- UPC # 882658933578
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 2" |
Depth | 8.7" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The Cisco Aironet 1702I Controller-Based Wireless Access Point is a product type of wireless access point with a wireless LAN standard of IEEE 802.11ac. It has a height of 2 inches, a width of 8.7 inches, and a depth of 8.7 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip, Off White (801286)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, (K52802WW)
- ILB GOLD Replacement For Msi, Prestige 14 Evo A11Mo-026Us Battery (PRESTIGE 14 EVO A11MO-026US BATTERY)
- MIGHTY MAX BATTERY 12V, 35Ah, BATTERY, MEDICAL RESOURCE ODYSSEY 600,600HC (ML35-12369)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- Cisco Wireless Access Points