Shop All Wireless Access Points
Cisco
Aironet 1700 Dual Ban 802.11Ac, Int Ant Ap Controller
Mfr # AIR-CAP1702I-A-K9
Zoro # G2647299
product price: $485.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.7"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11ac
- Width 8.7"
- Features MIMO Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP1702I-A-K9
- Zoro # G2647299
- UPC # 882658762949
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Width | 8.7" |
Height | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Features | MIMO Technology |
Description
The CISCO Aironet 1700 Dual Band 802.11Ac, Int Ant Ap Controller is a wireless access point with a depth of 8.7", width of 8.7", and height of 2". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- MONOPRICE Channel 6 Speaker Selector (8229)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX12)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc6 (RBC6-SLA6-BTI)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- Cisco Wireless Access Points