Shop All Wireless Access Points
Cisco
Aironet 1602I Ieee 802.11N Wireless Access Point
Mfr # AIR-CAP1602I-A-K9
Zoro # G2646416
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wireless LAN Standard IEEE 802.11n
- Width 8.7"
- Depth 8.7"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP1602I-A-K9
- Zoro # G2646416
- UPC # 882658418419
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Width | 8.7" |
Depth | 8.7" |
Height | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Features | MIMO Technology |
Description
The Cisco Aironet 1602I IEEE 802.11n Wireless Access Point is a wireless access point with a Wireless LAN Standard of IEEE 802.11n. It has a width of 8.7", a depth of 8.7", a height of 1.8", and a product type of Wireless Access Point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- ILC Replacement for Mediana M6021-0 Battery (M6021-0)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- Cisco Wireless Access Points