Shop All Wireless Access Points
Cisco
Aironet 1602I Controller Based Radio Access Point 802.11A/G/N
Mfr # AIR-CAP1602I-E-K9
Zoro # G2645792
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features MIMO Technology
- Wireless LAN Standard IEEE 802.11n
- Height 1.8"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-CAP1602I-E-K9
- Zoro # G2645792
- UPC # 882658418303
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 1.8" |
Depth | 8.7" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY HNN9044 NiCD Battery for MOTOROLA Radius Radio - 2PK (MAX3458931)
- DANTONA Battery, CUSTOM-432 (CUSTOM-432)
- ETON Mini Shortwave Radio, Digital, 12-3/8" H (NELITEFIELD)
- IMICRO Desktop Microphone (SP-IMMICVC)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- Cisco Wireless Access Points