Shop All Wireless Access Points
Cisco
Aironet 1602I 802.11N Dual Band Wireless Ap
Mfr # AIR-SAP1602I-A-K9
Zoro # G2645320
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 8.7"
- Product Type Wireless Access Point
- Features MIMO Technology
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-SAP1602I-A-K9
- Zoro # G2645320
- UPC # 882658418518
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Height | 1.8" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wireless Access Point |
Features | MIMO Technology |
Wireless LAN Standard | IEEE 802.11n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- AXIOM MANUFACTURING Axiom Li-Ion 4-Cell Battery For Dell - F3Ygt (F3YGT-AX)
- ILC Replacement for Goldtop Gt12080-hg Battery (GT12080-HG BATTERY GOLDTOP)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- UBIQUITI Access Point WiFi 6 Pro (U6-Pro-US)
- Cisco Wireless Access Points