Shop All Wireless Access Points
Cisco
Aironet 1602E 2.4/5 Ghz 300 Mbps Outdoor Poe Access Point
Mfr # AIR-SAP1602E-A-K9
Zoro # G2644316
product price: $437.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1.8 in
- Features Features,"Data Encryption, MIMO Technology, ISM Band, Management Port, UNII Band"
- Depth 8.7 in
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-SAP1602E-A-K9
- Zoro # G2644316
- UPC # 882658418112
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.8 in |
Depth | 8.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Features | Features,"Data Encryption, MIMO Technology, ISM Band, Management Port, UNII Band" |
Wireless LAN Standard | IEEE 802.11n |
Frequency Band | 2.46 GHz, 5.83 GHz |
Wireless Transmission Speed | 300 Mbit/s |
Product Type | Wireless Access Point |
Series | 1600 |
ISM Minimum Frequency | 2.41 GHz |
Ethernet Technology | Gigabit Ethernet, Fast Ethernet, Ethernet |
Antenna Gain | 4 dBi |
UNII Maximum Frequency | 5.83 GHz |
Number of Network (RJ-45) Ports | 1 |
ISM Maximum Frequency | 2.46 GHz |
Encryption Standard | WPA2, AES, WPA, TKIP |
UNII Minimum Frequency | 5.18 GHz |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- ILC Replacement for Sandisk Sansa E280 (SANSA E280 SANDISK)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- WILSON ELECTRONICS Pro Wideband Direction Antenna (311228)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM (NS-WM)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- TP-LINK PoE+ Injector (POE160S)
- Cisco Wireless Access Points