Shop All Wireless Access Points
Cisco
Aironet 11Ac Cap With Cleanair 3X4:3Sss Int Ant A Reg Domain
Mfr # AIR-CAP2702I-A-K9
Zoro # G2648078
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wireless LAN Standard IEEE 802.11ac
- Features MIMO Technology
- Depth 8.7"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-CAP2702I-A-K9
- Zoro # G2648078
- UPC # 882658622267
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Width | 8.7" |
Height | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Description
This is a CISCO Aironet 11Ac Cap With Cleanair 3X4:3Sss Int Ant A Reg Domain. It is a wireless access point with a Wireless LAN Standard of IEEE 802.11ac. It has a depth of 8.7", a width of 8.7", and a height of 2".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- TP-LINK PoE+ Injector (POE160S)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- UBIQUITI NETWORKS COMMERCIAL UniFi 6 Long-Range Access Pt (U6LRUS)
- Cisco Wireless Access Points