Shop All Phone & Video Conferencing Equipment
Cisco
8832 Spare In Charcoal Color For North America
Mfr # CP-8832-K9=
Zoro # G2578498
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Speakerphone Yes
- Caller ID Yes
- Color Charcoal
- Width 10.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # CP-8832-K9=
- Zoro # G2578498
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Dimensions
Width | 10.9" |
Depth | 2.4" |
Height | 10.9" |
Details
Promotion Restriction | Not eligible for promotion |
Speakerphone | Yes |
Caller ID | Yes |
Color | Charcoal |
Display Color | Color |
Product Type | IP Conference Station |
Description
The CISCO 8832 Spare is a color IP Conference Station with a charcoal finish. It has a width of 10.9" and a depth of 2.4". It has a height of 10.9" and features a color display. It also has a speakerphone and caller ID.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LF3-HL-PMR13.5" WIDE STRAIGHT EXTENSION ARM FOR LF3-HL SERIES (LF3-HL-PMR1)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Tysonic TY-12-28 Battery (ML26-1265)
- ILC Replacement for Yuasa Np4-12 UPS Battery (NP4-12 UPS BATTERY YUASA)
- BZBGEAR 8MP HDMI USB3.0 IP POE Wide Angle Educational Auto Tracking Camera (BG-MAESTRO-H)
- LOGITECH R400 Wireless Presenter (910-001354)
- ATLONA Omega Switching Transmitter With 2X HDMI And 1X Usb-C With Analog Audi (AT-OME-ST31A)
- DELTON C4700 Wireless Conference Speaker AI Noise Reduction Mic Auto Pair USB 360 Degree Audio Sound AEC (DSC4700-WR)
- BZBGEAR Metal Ceiling Mount Bracket for BZBGEAR VPTZ Series Cameras (BG-VPTZ-CM)
- BZBGEAR 4K UHD ePTZ USB and HDMI Conference/Education Camera (BG-EPTZ-UH4K)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- Cisco Phone & Video Conferencing Equipment