Shop All Wireless Access Points
Cisco
802.11N Cap W/Cleanair 3X4 3Ss Mod Int Ant C Reg Domain
Mfr # AIR-CAP2602I-C-K9
Zoro # G2647490
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wireless LAN Standard IEEE 802.11n
- Features MIMO Technology
- Product Type Wireless Access Point
- Width 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP2602I-C-K9
- Zoro # G2647490
- UPC # 882658508035
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 8.7" |
Depth | 8.7" |
Height | 2.1" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11n |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Movie Deck 245b-l replacement light bulb lamp (MOVIE DECK 245B-L KODAK)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Rescue Pack 2420 Jump Starter (ML18-1221141203)
- ILC Replacement for Empire Bli-224 (BLI-224 EMPIRE)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-246 (RAM-101U-246 RAM MOUNTS)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI UniFi 6 Long-Range Access Pt (U6-LR-US)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- Cisco Wireless Access Points