Shop All Wireless Access Points
Cisco
802.11A/G/N Ctrlr-Based Ap, Ext Ant, A Reg Domain
Mfr # AIR-CAP1602E-A-K9
Zoro # G2646212
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Depth 8.7"
- Features MIMO Technology
- Wireless LAN Standard IEEE 802.11n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-CAP1602E-A-K9
- Zoro # G2646212
- UPC # 882658418365
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.8" |
Depth | 8.7" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Wireless LAN Standard | IEEE 802.11n |
Input Voltage | 57 V DC |
Product Type | Wireless Access Point |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- MIGHTY MAX BATTERY 12- Volt 1.3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-12)
- ILC Replacement for Panasonic Br2330a/gan (BR2330A/GAN PANASONIC)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- Cisco Wireless Access Points