Shop All Wireless Access Points
Cisco
802.11A/G/N Ctrlr-Basd Ap Clean Air Int Ant C Reg
Mfr # AIR-CAP3502I-C-K9
Zoro # G2648166
product price: $780.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$780.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8.7"
- Input Voltage 110 V AC
- Wireless LAN Standard IEEE 802.11n
- Product Type Wireless Access Point
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3502I-C-K9
- Zoro # G2648166
- UPC # 882658286100
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 8.7" |
Height | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Input Voltage | 110 V AC |
Wireless LAN Standard | IEEE 802.11n |
Product Type | Wireless Access Point |
Description
This is a CISCO brand 802.11A/G/N Ctrlr-Basd Ap Clean Air Int Ant C Reg. It has a depth of 8.7", an input voltage of 110 V AC, a wireless LAN standard of IEEE 802.11n, a product type of wireless access point, and a height of 1.8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005 (YTX14AH1233)
- BATTERY CLERK AJC® Power-Sonic PS-12350 PS12350 12V 35Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12350 PS12350)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 10-Pack (VDV813-616)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- Cisco Wireless Access Points