Shop All Wireless Access Points
Cisco
802.11Ac Ctrlr Ap 4X4 3Ss W/Cleanair Int
Mfr # AIR-CAP3702I-A-K9
Zoro # G2644952
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features MIMO Technology
- Diameter 8.7"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-CAP3702I-A-K9
- Zoro # G2644952
- UPC # 882658610387
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Diameter | 8.7" |
Height | 2.1" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
This is a CISCO brand 802.11Ac Ctrlr Ap 4X4 3Ss W/Cleanair Int. It has a diameter of 8.7", a product type of Wireless Access Point, a Wireless LAN Standard of IEEE 802.11ac, a height of 2.1", and a width of 8.7".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- ILC Replacement for Philips Forerunner AED BT1 (FORERUNNER AED BT1 PHILIPS)
- RITRON Gooseneck Mounting Bracket, For XT Series (RQX-XTMK-GN)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- JONARD TOOLS Ubiquiti Wifi Access Point Unlock & Reset Tool (UUT-425)
- Cisco Wireless Access Points