Shop All Wireless Access Points
Cisco
802.11Ac Ctrlr Ap 4X4 3Ss W/Cleanair Ext
Mfr # AIR-CAP3702E-A-K9
Zoro # G2646930
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 8.7"
- Height 2.1"
- Width 8.7"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-CAP3702E-A-K9
- Zoro # G2646930
- UPC # 882658610691
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Diameter | 8.7" |
Height | 2.1" |
Width | 8.7" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Description
This is a CISCO brand 802.11Ac Ctrlr Ap 4X4 3Ss W/Cleanair Ext. It has a diameter of 8.7", a height of 2.1", and a width of 8.7". It is a wireless access point with a wireless LAN standard of IEEE 802.11ac.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- UBIQUITI NETWORKS COMMERCIAL UniFi 6 Long-Range Access Pt (U6LRUS)
- Cisco Wireless Access Points