Shop All Home & Office Phones
Cisco
7936 Ip Conference Phone W/ Power Kit
Mfr # CP-7936
Zoro # G2645007
Free Shipping & Returns
Not eligible for select promotions
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5"
- Color Gray
- Width 12"
- Depth 2.3"
- Features Call Transfer, Reverberation, Voice Activity Detection, Ring Type, Date and Time, Display Contrast, Calling Party Number, Calling Party Name, Call Release, Conference Call, Call Park, Comfort Noise Generation, Call Pick-up, Call on Hold, Network Configuration, Digits Dialed, Call Status
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # CP-7936
- Zoro # G2645007
- UPC # 882658005732
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 12.5" |
Width | 12" |
Depth | 2.3" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Features | Call Transfer, Reverberation, Voice Activity Detection, Ring Type, Date and Time, Display Contrast, Calling Party Number, Calling Party Name, Call Release, Conference Call, Call Park, Comfort Noise Generation, Call Pick-up, Call on Hold, Network Configuration, Digits Dialed, Call Status |
Speakerphone | Yes |
Product Type | IP Conference Station |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- CISCO REFURB 8841 IP Phone (CP88413PCCK9RF)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- CISCO REFURB 8841 IP Phone (CP8841K9RF)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- CISCO 8832 Na Charcoal Poe Option (CP-8832-K9)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- Cisco Home & Office Phones