Shop All Wireless Access Points
Cisco
5Ghz Triple Omni Ant 3 Rp-Tnc Spare
Mfr # AIR-ANT5140V-R=
Zoro # G2643808
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2.99"
- Cable Length 3 ft
- Impedance 50 Ohm
- Number of Connectors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cisco
- MFR # AIR-ANT5140V-R=
- Zoro # G2643808
- UPC # 882658133459
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 2.99" |
Cable Length | 3 ft |
Height | 0.98" |
Details
Promotion Restriction | Not eligible for promotion |
Impedance | 50 Ohm |
Number of Connectors | 3 |
Product Type | Antenna |
Connector Type | RP-TNC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30VN (ML75-12GEL365)
- DYMO R5200 Lithium Battery Pack (1759398)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A (IBC6008MSK)
- CETIS Standard Desk Phone, Red (2510E (Red))
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- Cisco Wireless Access Points