Shop All Wireless Access Points
Cisco
5Ghz 6Dbi Omnidir Ant Rp-Tnc
Mfr # AIR-ANT5160V-R
Zoro # G2645786
product price: $115.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Width 1"
- Product Type Antenna
- Diameter 1"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cisco
- MFR # AIR-ANT5160V-R
- Zoro # G2645786
- UPC # 746320991986
- Country of Origin China
- Category Wireless Access Points
Dimensions
Cable Length | 3 ft |
Width | 1" |
Diameter | 1" |
Height | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Antenna |
Number of Connectors | 1 |
Connector Type | RP-TNC |
Compatibility | Cisco Aironet 1200 Series Access Points |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- ALLIED TELESIS 32 Bit 100Mbps Pci Express Fast Ethernet Fiber Adapter Card; Lc (AT-2711FX/LC-901)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 5-Cbw140Ac-B (5-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- Cisco Wireless Access Points